Shop All Push Button Switches
Square D
30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4
Mfr # 9001K2L35LRR20
Zoro # G010802196
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Bezel Material metal
- Standards EN/IEC 60947-5-4, JIS C 852, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, UL 508, JIS C 4520
- Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
- Contacts Type And Composition without contact block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K2L35LRR20
- Zoro # G010802196
- UPC # 785901633938
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Description
30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR24GH5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- Square D Push Buttons & Indicators