Shop All Push Button Accessories
Square D
30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator
Mfr # 9001K685
Zoro # G610865003
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Material aluminium
- Diameter 60 mm
- Product or Component Type guard
- Range of Product Harmony 9001K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K685
- Zoro # G610865003
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Diameter | 60 mm |
Details
Item | GUARD 30MM FOR 60MM MUSHROOM KNOB |
Material | aluminium |
Product or Component Type | guard |
Range of Product | Harmony 9001K |
Accessory / Separate Part Destination | mushroom |
Description
30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- Square D Push Buttons & Indicators