Shop All Contactor Accessories
Square D
30-40AMP Everlink Relay
Mfr # LRD340
Zoro # G610065854
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.84 in (123 mm)
- Height 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Width 2.17 in (55 mm)
- Thermal Overload Class Class 10A IEC 60947-4-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD340
- Zoro # G610065854
- Country of Origin Unknown
- Category Contactor Accessories
Dimensions
Depth | 4.84 in (123 mm) |
Height | 2.76 in (70 mm) |
Width | 2.17 in (55 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- Square D Motor Controls