Shop All Push Button Control Stations
Square D
2NO Yellow Pendant Control Station
Mfr # XACA201
Zoro # G2150933
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # XACA201
- Zoro # G2150933
- UPC # 785901645009
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Height | 4.33 in |
Width | 2.76 in |
Depth | 3.27 in |
Hub Size - Maximum | 9/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.05 in |
Overall Depth | 2.8 in |
Overall Height | 11.61 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, White, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 4, 4X, 5, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP65, Hub 1/2 In.-14 NPT, Height 4.33 in, Width 2.76 in, Depth 3.27 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- Square D Switches