Shop All Lighting Contactors
Square D
277VAC Electrically Held Lighting Contactor 2P 30A
Mfr # 8903LO20V04
Zoro # G2727645
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Electrically Held
- Full Load Amps 30 A
- Number of Poles 2
- Coil Volts 277V AC
- Height 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903LO20V04
- Zoro # G2727645
- UPC # 785901626084
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 5.0 in |
Width | 2.88 in |
Depth | 3.12 in |
Overall Depth | 3.11 in |
Overall Width | 2.87 in |
Frame Size | L |
Overall Height | 5 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 277V AC, Series 8903 Series Type L, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size L, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 5 in, Overall Width 2.87 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray (WWNUT-13-GY-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 12P 30A (8903LXO1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- Square D Contactors & Contacts