Shop All Overload Relays
Square D
2.6-3.7A Overload Relay
Mfr # LR2K0310
Zoro # G309981984
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.28 in (58 mm)
- Depth 2.56 in (65 mm)
- Standards IEC 60947; VDE 0660; BS 4941; NF C 63-650
- Relay Application Motor protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LR2K0310
- Zoro # G309981984
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.28 in (58 mm) |
Depth | 2.56 in (65 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- Square D Overload Relays