Shop All Manual Motor Switches
Square D
25A Swkit W/ 1Hole Mtgred/Yellow Oper
Mfr # VCD2
Zoro # G0862307
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74 mm
- Width 60 mm
- Standards IEC 60947-3
- Device Short Name VCD
- Rotary Handle Mounting Style direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCD2
- Zoro # G0862307
- UPC # 785901506782
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 74 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
25A Swkit W/ 1Hole Mtgred/Yellow Oper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Handle (KCF1PZ)
- Square D Manual Motor Switches