Square D

24VAC Non-Reversing Definite Purpose Contactor 3P 75A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Definite Purpose Contactors

Key Features

  • Full Load Amps-Inductive 75 A
  • Action Non-Reversing
  • Full Load Amps-Resistive 94 A
  • Number of Poles 3
  • Reversing No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5.2 in
Width 3.39 in
Depth 4.37 in
Mounting Hole Distance - Height 4.63 in
Mounting Hole Diameter 0.2 in
Mounting Hole Distance - Width 2.87 in
Overall Width 5 in
Overall Height 5.12 in
Overall Depth 4.37 in

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products