Shop All Definite Purpose Contactors
Square D
24V-AC 50A AMP 7.5HP AC CONTACTOR
Mfr # 8910DPA42V14
Zoro # G206283587
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2P
- Full Load Amps-Inductive 40 A
- Standards UL Recognized || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8910DPA42V14
- Zoro # G206283587
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Contactor |
Number of Poles | 2P |
Full Load Amps-Inductive | 40 A |
Standards | UL Recognized || CSA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA73RV09)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, open, UL Listed (8910DPA63V02U1)
- Square D Definite Purpose Contactors