Standards
|
EN/IEC 60947-4-1; GB/T 14048.4; UL 60947-4-1; CSA C22.2 No 60947-4-1; JIS C8201-4-1
|
Contactor Application
|
Motor control; Resistive load
|
Flame Retardance
|
V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102
|
Power Pole Contact Composition
|
3 NO
|
Utilisation Category
|
AC-3; AC-3e; AC-1; AC-4
|
Control Circuit Voltage Limits
|
Operational: 0.8 to 1.15 Uc (at Less than 122°F (50°C)); Drop-out: Greater than or Equal to 0.20 Uc (at Less than 122°F (50°C))
|
Average Impedance
|
3 mOhm - Ith 20 A 50 Hz for power circuit
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Control Circuit Type
|
AC 50/60 Hz
|
Signalling Circuit Frequency
|
Less than or Equal to 400 Hz
|
Rated Breaking Capacity
|
110 A at 220 to 230 V conforming to IEC 60947; 110 A at 380 to 400 V conforming to IEC 60947; 110 A at 415 V conforming to IEC 60947; 110 A at 440 V conforming to IEC 60947; 80 A at 500 V conforming to IEC 60947; 70 A at 660 to 690 V conforming to IEC 60947
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Rated Short Time Withstand Current
|
90 A 122°F (50°C) - 1 s for power circuit; 85 A 122°F (50°C) - 5 s for power circuit; 80 A 122°F (50°C) - 10 s for power circuit; 60 A 122°F (50°C) - 30 s for power circuit; 45 A 122°F (50°C) - 1 min for power circuit; 40 A 122°F (50°C) - 3 min for power circuit; 20 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
|
Maximum Operating Rate
|
3600 cyc/h
|
Auxiliary Contacts Type
|
Instantaneous 1 NO
|
Rated Impulse Withstand Voltage
|
8 kV
|
Hold-In Power Consumption in VA
|
4.5 VA (at 68°F (20°C))
|
Rated Operational Current
|
9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 9 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
|
Associated Fuse Rating
|
25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660
|
Overvoltage Category
|
III
|
Electrical Durability
|
1.3 Mcycles 9 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 9 A AC-3e Less than or Equal to 440 V; 0.16 Mcycles 20 A AC-1 Less than or Equal to 690 V; 0.02 Mcycles 54 A AC-4 Less than or Equal to 440 V
|
Heat Dissipation
|
1.3 W
|
Operating Time
|
10 to 20 ms coil de-energisation and NO opening; 10 to 20 ms coil energisation and NO closing
|
Connections - Terminals
|
screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end
|
IRMS Rated Making Capacity
|
110 A AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947
|
Device Application
|
Control
|
Mechanical Robustness
|
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
|
Inrush Power in VA
|
30 VA (at 68°F (20°C))
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Auxiliary Contact Composition
|
1 NO
|
Control Circuit Voltage
|
24 V AC 50/60 Hz
|
Non Overlap Distance
|
0.02 in (0.5 mm)
|
Protective Treatment
|
TC IEC 60068; TC DIN 50016
|
Product Or Component Type
|
Contactor
|
Conventional Free Air Thermal Current
|
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
|
Product Certifications
|
CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
|
Operating Altitude
|
6561.68 ft (2000 m) without derating
|
Motor Power KW
|
2.2 kW 220 to 230 V AC 50/60 Hz AC-3; 4 kW 380 to 415 V AC 50/60 Hz AC-3; 4 kW 440/690 V AC 50/60 Hz AC-3; 2.2 kW 220 to 230 V AC 50/60 Hz AC-3e; 4 kW 380 to 415 V AC 50/60 Hz AC-3e; 4 kW 440/690 V AC 50/60 Hz AC-3e; 2.2 kW 220 to 230 V AC 50/60 Hz AC-4; 4 kW 380 to 415 V AC 50/60 Hz AC-4; 4 kW 440/690 V AC 50/60 Hz AC-4
|
Mechanical Durability
|
10 Mcycles
|
Poles Description
|
3P
|