Shop All Manual Motor Switches
Square D
20A Sw Kit W/Red/Yellow Operattached
Mfr # VVE0
Zoro # G0862316
Sold in multiples of 2 for $277.98
Free Shipping & Returns
$277.98
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 106 mm
- Height 74 mm
- Width 55 mm
- Standards IEC 60947-3
- Rated Conditional Short-Circuit Current 10 kA 400 V 25 A aM || 10 kA 400 V 25 A gG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # VVE0
- Zoro # G0862316
- UPC # 785901847304
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 106 mm |
Height | 74 mm |
Width | 55 mm |
Base Dimension | 45 x 45 mm |
Description
20A Sw Kit W/Red/Yellow Operattached
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- SIEMENS Manual Motor Starter, Knob, 0.35to 0.5A, 3P (3RV20110FA10)
- Square D Motor Controls