Shop All Magnetic Contactors
Square D
208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # 8502SCO2V08
Zoro # G3376712
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8502SCO2V08
- Zoro # G3376712
- UPC # 785901764014
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 4.34 in |
Width | 3.22 in |
Depth | 4.22 in |
NEMA Size | 1 |
Overall Height | 4.34 in |
Overall Depth | 4.22 in |
Overall Width | 3.22 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 4.34 in, Overall Width 3.22 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- Square D Contactors & Contacts