Shop All Definite Purpose Contactors
Square D
208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A
Mfr # 8910DPA72V09
Zoro # G2815504
original price:
$246.65
4% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 75 A
- Action Non-Reversing
- Full Load Amps-Resistive 94 A
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA72V09
- Zoro # G2815504
- UPC # 785901177340
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.2 in |
Width | 3.39 in |
Depth | 4.37 in |
Mounting Hole Distance - Width | 2.87 in |
Overall Depth | 4.37 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 5 in |
Mounting Hole Distance - Height | 4.63 in |
Overall Height | 5.12 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 220/208-240V AC, Series 8910 Series Type DPA, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA73RV09)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V09)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- Square D Motor Controls