Shop All Definite Purpose Contactors
Square D
208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # 8910DP42V09
Zoro # G7447081
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DP42V09
- Zoro # G7447081
- UPC # 785901024194
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.29 in |
Width | 2.16 in |
Depth | 2.22 in |
Overall Depth | 2.45 in |
Mounting Hole Distance - Height | 1.63 in |
Overall Height | 3.32 in |
Overall Width | 2 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.63 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 220/208-240V AC, Series 8910 Series Type DP, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSCWW)
- AMPHENOL ER 4C 4#12 PIN PLUG (MS3106A1810PX)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V09)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V14)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- Square D Motor Controls