Shop All Limit Switch Accessories
Square D
20 Amp Switch Body
Mfr # V0
Zoro # G0852726
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60 mm
- Height 74 mm
- Width 55 mm
- Amps 20
- Standards 20A UL, 25A IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # V0
- Zoro # G0852726
- UPC # 785901164241
- Country of Origin Czechia
- Category Limit Switch Accessories
Dimensions
Depth | 60 mm |
Height | 74 mm |
Width | 55 mm |
Description
20/25A Switch Body, Contact Form 3PST-NO, Standards 20A UL, 25A IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- FLEX-STRUT Channel Bracket, Flat Top, 12" (FS-5639-12 E/G)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A, compact size (VN20)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- Square D Switches