Shop All Circuit Breaker & Panelboard Accessories
Square D
2 Raintight Hub
Mfr # B200
Zoro # G608275364
product price: $21.59
/ea
Sold in multiples of 10 for $215.90
$215.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.09 in (78.49 mm)
- Height 1.4 in (35.56 mm)
- Width 4.44 in (112.78 mm)
- Cable Entry Conduit entry 2 in (50.80 mm)
- Product Or Component Type Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # B200
- Zoro # G608275364
- UPC # 785901459477
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 3.09 in (78.49 mm) |
Height | 1.4 in (35.56 mm) |
Width | 4.44 in (112.78 mm) |
Details
Item | Hub |
Cable Entry | Conduit entry 2 in (50.80 mm) |
Product Or Component Type | Hub |
Product Certifications | UL Listed |
Hub Type | B |
Description
, For QO HOM Raintight Products, Polybagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- CCI Adapter 3Recpt 12/3Stw 15A Org (990824)
- DINERGY DC Power Supply 11.4 to 14.5VDC (MD240-12A-1CS)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- SQUARE D Hub (B300)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- Square D Circuit Breaker & Panelboard Accessories