Shop All Contactor Accessories
Square D
2 N/C Auxiliary Contacts
Mfr # LADN02
Zoro # G110065729
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.89 in (48 mm)
- Color Dark Gray
- Standards EN/IEC 60947-5-1; UL 60947-5-1; CSA C22.2 No 60947-5-1; GB/T 14048.5
- Depth 1.65 in (42 mm)
- Width 1.02 in (26 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LADN02
- Zoro # G110065729
- Country of Origin France
- Category Contactor Accessories
Dimensions
Height | 1.89 in (48 mm) |
Depth | 1.65 in (42 mm) |
Width | 1.02 in (26 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- Square D Motor Controls