Shop All Electrical Box Hardware
Square D
2-1/2 Hub for Devices W/ A Openings
Mfr # A250
Zoro # G408670369
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2 in
- Width 3.3 in
- Depth 3.3 in
- Height 1.2 in
- Mounting Support direct mounting on box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A250
- Zoro # G408670369
- UPC # 785901029526
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1.2 in |
Width | 3.3 in |
Depth | 3.3 in |
Height | 1.2 in |
Details
Item | Hub |
Mounting Support | direct mounting on box |
Shape Of Screw Head | slotted hexagonal |
Cable Entry | conduit entry 2.5" |
Hub Type | A |
Product Or Component Type | conduit entry || hub |
Product Destination | conduit entry |
Device Composition | adaptor plate |
Product Certifications | UL Listed |
Number Of Mounting Holes | 4 |
Description
The Square D by Schneider Electric 2-1/2 in. Hub is intended for use with Square D metering equipment. This hub is a type A size. It is considered a universal hub and can be used on outdoor devices that utilize a 4-hole mounting pattern.
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
- Use with Square D metering equipment
- Can be used with CSED and meter pak devices
- Size A hub
- 4-hole mounting pattern
- ANSI certified
- UL and CSA listed
Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- Square D Electrical Box Hardware