Shop All Manual Motor Switches
Square D
16A Swkit W/4 Hole Mtgred/Yellow Oper
Mfr # VCCF01
Zoro # G0862298
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74 mm
- Width 60 mm
- Standards IEC 60947-3
- Device Composition handle || switch || shaft extension
- [Ith] Conventional Free Air Thermal Current 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCCF01
- Zoro # G0862298
- UPC # 785901420453
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 74 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
16A Swkit W/4 Hole Mtgred/Yellow Oper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- IFM Wireable M8 connector (E11550)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- Square D Manual Motor Switches