Shop All Manual Motor Switches
Square D
16A Sw Kit W/4Hole Mtgred/Yellow Oper
Mfr # VCF01
Zoro # G0562241
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74 mm
- Width 60 mm
- Standards IEC 60947-3
- Control Type rotary handle
- Suitability For Isolation yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # VCF01
- Zoro # G0562241
- UPC # 785901163176
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 74 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
16A Sw Kit W/4Hole Mtgred/Yellow Oper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SQUARE D Manual Starter 277Vac (2510FG6P)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- Square D Motor Controls