Shop All Overload Relays
Square D
1.6/2.5A Overload Relay
Mfr # LRD07
Zoro # G109981993
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.60 in (66 mm)
- Depth 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Mechanical Robustness Vibrations6 Gn IEC 60068-2-6; Shocks15 Gn for 11 ms IEC 60068-2-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD07
- Zoro # G109981993
- Country of Origin Costa Rica
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.60 in (66 mm) |
Depth | 2.76 in (70 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E12SPBAM)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- NOARK Overload Class 20 22-32A (MT-32/3D-27S)
- Square D Motor Controls