Shop All Contactor Accessories
Square D
13-18AMP MOTOR STARTER
Mfr # GV2ME20
Zoro # G710065716
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Width 1.77 in (45 mm)
- Standards EN/IEC 60947-2; EN/IEC 60947-4-1
- Height 3.50 in (89 mm)
- Depth 3.09 in (78.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GV2ME20
- Zoro # G710065716
- Country of Origin France
- Category Contactor Accessories
Dimensions
Width | 1.77 in (45 mm) |
Height | 3.50 in (89 mm) |
Depth | 3.09 in (78.5 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-120A)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- Square D Contactors & Contacts