Shop All Hoist Contactors
Square D
120VAC Reversing Hoist Contactor 3P
Mfr # 8965RO10V02
Zoro # G0362573
original price:
$1,343.48
14% off
new price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Number of Poles 3
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 230V 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8965RO10V02
- Zoro # G0362573
- UPC # 785901032168
- Country of Origin Mexico
- Category Hoist Contactors
Dimensions
Height | 3.31 in |
Width | 3.31 in |
Depth | 3.03 in |
Overall Height | 3.31 in |
Overall Width | 3.31 in |
Overall Depth | 3.03 in |
Description
Hoist Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Series 8965 Series Type R, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 40A (8965DPR43V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- SQUARE D 600VAC Reversing Hoist Contactor 4P 30A (8965DPR34V02)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- Square D Contactors & Contacts