Shop All Magnetic Contactors
Square D
120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # 8502SDO2V02S
Zoro # G2495814
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 45 A
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8502SDO2V02S
- Zoro # G2495814
- UPC # 785901881612
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 5.13 in |
Width | 4.31 in |
Depth | 4.94 in |
NEMA Size | 2 |
Overall Depth | 4.94 in |
Overall Width | 4.31 in |
Overall Height | 5.13 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.13 in, Overall Width 4.31 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- Square D Contactors & Contacts