Shop All Magnetic Contactors
Square D
120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # 8502SCG2V02S
Zoro # G3081233
Free Shipping & Returns
$370.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 27 A
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8502SCG2V02S
- Zoro # G3081233
- UPC # 785901866329
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 10 in |
Width | 5.28 in |
Depth | 6 in |
NEMA Size | 1 |
Overall Width | 5.98 in |
Overall Height | 10 in |
Overall Depth | 5.28 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating 1, NEMA Size 1, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 10 in, Overall Width 5.98 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V06)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E004)
- Square D Contactors & Contacts