Shop All Magnetic Contactors
Square D
120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5
Mfr # 8502SGG2V02S
Zoro # G6546075
product price: $6,563.52
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,563.52
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 270 A
- Number of Poles 3
- NEMA Contactor Size 5
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8502SGG2V02S
- Zoro # G6546075
- UPC # 785901853039
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 5 |
Height | 44.22 in |
Width | 17.22 in |
Depth | 12.81 in |
NEMA Size | 5 |
Overall Height | 44.21 in |
Overall Width | 17.2 in |
Overall Depth | 12.8 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating 1, NEMA Size 5, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 44.21 in, Overall Width 17.2 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V06)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- Square D Contactors & Contacts