Shop All Magnetic Contactors
Square D
120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1
Mfr # 8502SCO1V02S
Zoro # G3394203
Free Shipping & Returns
$349.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27 A
- Action Non-Reversing
- Number of Poles 2
- NEMA Contactor Size 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8502SCO1V02S
- Zoro # G3394203
- UPC # 785901763918
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 4.34 in |
Width | 3.22 in |
Depth | 4.22 in |
NEMA Size | 1 |
Overall Height | 4.34 in |
Overall Depth | 4.22 in |
Overall Width | 3.22 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 120V AC, Number of Poles 2, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 4.34 in, Overall Width 3.22 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Phase Single, Horsepower @ Single Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (768)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- Square D Magnetic Contactors