Shop All Definite Purpose Contactors
Square D
120VAC Non-Reversing Definite Purpose Contactor 4P 30A
Mfr # 8910DPA34V02
Zoro # G2565604
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA34V02
- Zoro # G2565604
- UPC # 785901073505
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4 in |
Width | 3.17 in |
Depth | 3.11 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 2.03 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Width | 2.75 in |
Overall Height | 3.77 in |
Overall Depth | 3 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DPA, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V14)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V04)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- Square D Motor Controls