Shop All Definite Purpose Contactors
This Product is Discontinued
Square D
120VAC Non-Reversing Definite Purpose Contactor 4P 25A (Discontinued)
Mfr # 8910DPA24V02
Zoro # G3264904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 4
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Coil Volts 120V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA24V02
- Zoro # G3264904
- UPC # 785901080084
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4 in |
Width | 3.17 in |
Depth | 3.11 in |
Details
Item | Definite Purpose Magnetic Contactor |
Number of Poles | 4 |
Full Load Amps-Inductive | 25 A |
Full Load Amps-Resistive | 30 A |
Coil Volts | 120V AC |
Reversing | No |
HP @ 1 Phase - 230V | 5 |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 230V | 10 |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 15 hp |
HP @ 3 Phase - 575V | 10 hp |
Enclosure NEMA Rating | No Enclosure |
Enclosure Type | Open |
Hz | 50/60 |
Includes | Quick Connect Terminal |
Action | Non-Reversing |
Series | Standard |
Standards | CE, CSA, UL |
Description
Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.