Shop All Definite Purpose Contactors
Square D
120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60
Mfr # 8910DPA93V02
Zoro # G2880236
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Action Non-Reversing
- Full Load Amps-Resistive 120 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA93V02
- Zoro # G2880236
- UPC # 785901118398
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.2 in |
Width | 3.39 in |
Depth | 4.37 in |
Mounting Hole Distance - Height | 4.63 in |
Mounting Hole Distance - Width | 2.87 in |
Overall Depth | 4.67 in |
Overall Width | 5 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 5.26 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 20 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 120 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V06)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A, Depth: 4.37 in (8910DPA93V09)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- Square D Contactors & Contacts