Shop All Definite Purpose Contactors
Square D
120VAC Non-Reversing Definite Purpose Contactor 2P 90A
Mfr # 8910DPA92V02
Zoro # G3031971
original price:
$307.42
14% off
new price: $262.00
/ea
Free Shipping & Returns
$262.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Full Load Amps-Resistive 120 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA92V02
- Zoro # G3031971
- UPC # 785901118381
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.2 in |
Width | 3.39 in |
Depth | 4.37 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 2.87 in |
Mounting Hole Distance - Height | 4.63 in |
Overall Height | 5.12 in |
Overall Width | 5 in |
Overall Depth | 4.37 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DPA, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 20 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 120 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10AI)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A, Depth: 4.37 in (8910DPA93V09)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- Square D Contactors & Contacts