Shop All Lighting Contactors
Square D
120VAC Mechanically Held Lighting Contactor 3P 60A
Mfr # 8903SPO11V02
Zoro # G7242426
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 60 A
- Contactor Type Mechanically Held
- Number of Poles 3
- Coil Volts 120V AC
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SPO11V02
- Zoro # G7242426
- UPC # 785901102489
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 8.25 in |
Width | 4.61 in |
Depth | 5.23 in |
Overall Height | 7.8 in |
Overall Depth | 5.24 in |
Overall Width | 4.61 in |
Frame Size | S |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 60 A, Fluorescent Lighting Current Rating 60 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 60 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 7.8 in, Overall Width 4.61 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- Square D Contactors & Contacts