Shop All Replacement Coils
Square D
120V Contactor Coil
Mfr # LX1D6G7
Zoro # G310065529
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Technology Without built-in suppressor module
- Average Resistance 32 Ohm 68°F (20°C)
- Mechanical Durability 4 Mcycles
- Maximum Operating Rate 3600 cyc/h 140°F (60°C)
- Heat Dissipation 6 to 10 W 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LX1D6G7
- Zoro # G310065529
- Country of Origin Unknown
- Category Replacement Coils
Details
Coil Technology | Without built-in suppressor module |
Average Resistance | 32 Ohm 68°F (20°C) |
Mechanical Durability | 4 Mcycles |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Heat Dissipation | 6 to 10 W 50/60 Hz |
Control Circuit Type | AC 50/60 Hz |
Product Compatibility | LC1D40; LC1D50; LC1D65 to D95 |
Product Or Component Type | Contactor coil |
Control Circuit Voltage | 120 V AC 50/60 Hz |
Ambient Air Temperature For Operation | 23 to 140°F (-5 to 60°C) |
Hold-In Power Consumption in VA | 26 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 50 Hz cos phi 0.3 (at 68°F (20°C)) |
Inductance Of Closed Circuit | 2 H |
Control Circuit Voltage Limits | Drop-out: 0.3 to 0.6 Uc at 50/60 Hz (at Less than 131°F (55°C)); Operational: 0.8 to 1.1 Uc at 50 Hz (at Less than 131°F (55°C)); Operational: 0.85 to 1.1 Uc at 60 Hz (at Less than 131°F (55°C)) |
Inrush Power in VA | 245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C)) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- SQUARE D Latching NEMA Control Relay8NO120VAC10A (8501XO80XLV02)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- Square D Replacement Coils