Shop All Control Relays
Square D
120V-AC CONTROL RELAY
Mfr # 8501XO40V02
Zoro # G909558852
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.23 in
- Height 3.5 in
- Rated Breaking Capacity 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
- Electrical Connection screw clamp terminals
- Awg Gauge AWG 18...AWG 12 copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501XO40V02
- Zoro # G909558852
- Country of Origin Unknown
- Category Control Relays
Dimensions
Width | 2.23 in |
Height | 3.5 in |
Depth | 3.95 in |
Details
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Electrical Connection | screw clamp terminals |
Awg Gauge | AWG 18...AWG 12 copper |
Inrush Power In Va | 148-148 VA 60 Hz || 143-143 VA 50 Hz |
Contacts Type And Composition | 4 NO 4 standard contact cartridges |
Ambient Air Temperature For Operation | -40-160°F |
Operating Time | 15 ms - pick-up || 16 ms - drop-out |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Mounting Support | panel |
Product Or Component Type | relay |
Relay Type | control |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Line Rated Current | 10 A AC || 5 A DC |
Control Circuit Voltage Limits | operational 0.85...1.1 Uc AC 50/60 Hz |
Hold-In Power Consumption In Va | 23-23 VA 60 Hz || 25-25 VA 50 Hz |
Product Certifications | UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03 |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- Square D Electrical Relays