No Product Image Available
Square D

120v 3pole CONTACTOR


product price: $650.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 4.80 in (122 mm)
  • Width 2.17 in (55 mm)
  • Depth 4.69 in (119 mm)
  • Standards UL 508; EN 60947-4-1; EN 60947-5-1; IEC 60947-5-1; CSA C22.2 No 14; IEC 60947-4-1
  • Associated Fuse Rating 10 A gG for control circuit conforming to IEC 60947-5-1; 100 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 100 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.80 in (122 mm)
Width 2.17 in (55 mm)
Depth 4.69 in (119 mm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.