Standards
|
CSA C22.2 No 14; EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1; UL 508; IEC 60335-1
|
Rated Operational Current
|
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
|
Compatibility Code
|
LC1D
|
Conventional Free Air Thermal Current
|
25 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for signalling circuit
|
Climatic Withstand
|
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
|
Control Circuit Voltage Limits
|
0.3 to 0.6 Uc -40 to 158°F (-40 to 70°C) drop-out AC 50/60 Hz; 0.8 to 1.1 Uc -40 to 140°F (-40 to 60°C) operational AC 50 Hz; 0.85 to 1.1 Uc -40 to 140°F (-40 to 60°C) operational AC 60 Hz; 1 to 1.1 Uc 140 to 158°F (60 to 70°C) operational AC 50/60 Hz
|
Heat Dissipation
|
2 to 3 W at 50/60 Hz
|
Contactor Application
|
Resistive load
|
Tightening Torque
|
Power circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals flat 6 mm; Power circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals Philips No 2; Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals flat 6 mm; Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals Philips No 2; Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals pozidriv No 2; Power circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals pozidriv No 2
|
Mechanical Robustness
|
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
|
Contact Compatibility
|
M6
|
Rated Insulation Voltage
|
Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
|
Rated Short Time Withstand Current
|
105 A 104°F (40°C) - 10 s for power circuit; 210 A 104°F (40°C) - 1 s for power circuit; 30 A 104°F (40°C) - 10 min for power circuit; 61 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
|
Operating Time
|
12 to 22 ms closing; 4 to 19 ms opening
|
Overvoltage Category
|
III
|
Pollution Degree
|
3
|
Rated Breaking Capacity
|
250 A at 440 V for power circuit conforming to IEC 60947
|
Maximum Operating Rate
|
3600 cyc/h 140°F (60°C)
|
Permissible Ambient Air Temperature Around The Device
|
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
|
Product Certifications
|
UL; RINA; GOST; CSA; GL; DNV; CCC; BV; LROS (Lloyds register of shipping); UKCA
|
Utilisation Category
|
AC-1; AC-3; AC-3e; AC-4
|
Control Circuit Type
|
AC 50/60 Hz
|
Mechanical Durability
|
15 Mcycles
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Average Impedance
|
2.5 mOhm - Ith 25 A 50 Hz for power circuit
|
Mounting Support
|
Rail; Plate
|
Hold-In Power Consumption in VA
|
7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Coil Technology
|
Without built-in suppressor module
|
Protective Treatment
|
THIEC 60068-2-30
|
Pole Contact Composition
|
2 NO + 2 NC
|
Product Or Component Type
|
Contactor
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1; 40 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 25 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
|
Protective Cover
|
With
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Electrical Durability
|
0.8 Mcycles 25 A AC-1 Less than or Equal to 440 V
|
Poles Description
|
4P
|
Power Dissipation Per Pole
|
1.56 W AC-1
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Flame Retardance
|
V1 conforming to UL 94
|
Fire Resistance
|
1562°F (850°C) IEC 60695-2-1
|
Control Circuit Voltage
|
120 V AC 50/60 Hz
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
|
IRMS Rated Making Capacity
|
250 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1
|
IP Degree Of Protection
|
IP20 front face IEC 60529
|
Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Inrush Power in VA
|
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact; 1.5 ms on energisation between NC and NO contact
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Connections - Terminals
|
Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end
|