Shop All Overload Relays
Square D
1.2-1.8A Overload Relay
Mfr # LR2K0307
Zoro # G809981972
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.28 in (58 mm)
- Depth 2.56 in (65 mm)
- Standards IEC 60947; NF C 63-650; VDE 0660; BS 4941
- Rated Operational Voltage Less than or Equal to 690 V power circuit; 690 V AC AC-15 signalling circuit; 250 V DC DC-13 signalling circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LR2K0307
- Zoro # G809981972
- Country of Origin United States
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.28 in (58 mm) |
Depth | 2.56 in (65 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- Square D Motor Controls