Shop All Replacement Coils
Square D
110V CONTACTOR COIL
Mfr # LX1D6F7
Zoro # G410065535
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mechanical Durability 4 Mcycles
- Inductance Of Closed Circuit 1.7 H
- Inrush Power in VA 245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
- Maximum Operating Rate 3600 cyc/h 140°F (60°C)
- Average Resistance 26 Ohm 68°F (20°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LX1D6F7
- Zoro # G410065535
- Country of Origin Unknown
- Category Replacement Coils
Details
Mechanical Durability | 4 Mcycles |
Inductance Of Closed Circuit | 1.7 H |
Inrush Power in VA | 245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C)) |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Average Resistance | 26 Ohm 68°F (20°C) |
Control Circuit Type | AC 50/60 Hz |
Ambient Air Temperature For Operation | 23 to 140°F (-5 to 60°C) |
Hold-In Power Consumption in VA | 26 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 50 Hz cos phi 0.3 (at 68°F (20°C)) |
Product Or Component Type | Contactor coil |
Heat Dissipation | 6 to 10 W 50/60 Hz |
Control Circuit Voltage | 110 V AC 50/60 Hz |
Coil Technology | Without built-in suppressor module |
Control Circuit Voltage Limits | Drop-out: 0.3 to 0.6 Uc at 50/60 Hz (at Less than 131°F (55°C)); Operational: 0.8 to 1.1 Uc at 50 Hz (at Less than 131°F (55°C)); Operational: 0.85 to 1.1 Uc at 60 Hz (at Less than 131°F (55°C)) |
Product Compatibility | LC1D40; LC1D50; LC1D65 to D95 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Beanie, White (TBN-1001)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 32 A 24 VDC COIL (LC1D32BD)
- Square D Contactors & Contacts