Shop All Manual Motor Switches
Square D
10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh
Mfr # VCCF02
Zoro # G0862270
product price: $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns
$319.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74 mm
- Width 60 mm
- Standards IEC 60947-3
- Compatibility Code main switch disconnector
- Contacts Type And Composition 3 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCCF02
- Zoro # G0862270
- UPC # 785901613534
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 74 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- SQUARE D Operating Handle (KCG2YZ)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- Square D Manual Motor Switches