Shop All Manual Motor Switches
Square D
10Ampmain Emergswitch Enclosure
Mfr # VCFN12GE
Zoro # G0861841
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 106 mm
- Height 131 mm
- Width 82.5 mm
- Standards IEC 60947-4-1
- Handle Colour red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCFN12GE
- Zoro # G0861841
- UPC # 785901715306
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 106 mm |
Height | 131 mm |
Width | 82.5 mm |
Base Dimension | 60 x 60 mm |
Description
10Ampmain Emergswitch Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- CABLE CLAMP Pro Polymer (DM0903-34)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- SQUARE D Handle (KCD1PZ)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- Square D Motor Controls