Shop All Manual Motor Switches
Square D
100A Sw Kit W/4Hole Mtg Red/Yellow Oper
Mfr # VCF5
Zoro # G0861799
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 125 mm
- Width 90 mm
- Standards IEC 60947-3
- Base Dimension 90 x 90 mm
- Product Certifications CCC || CSA || GL || UL || UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # VCF5
- Zoro # G0861799
- UPC # 785901770466
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 125 mm |
Width | 90 mm |
Base Dimension | 90 x 90 mm |
Description
100A Sw Kit W/4Hole Mtg Red/Yellow Oper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, NEMA 1 flush mount (2510FF1P)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Handle (KCD1PZ)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P (XSX-52)
- Square D Manual Motor Switches