Shop All Limit Switch Accessories
Square D
10 Amp Switch Body
Mfr # V02
Zoro # G0852741
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60 mm
- Height 74 mm
- Width 55 mm
- Amps 10
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # V02
- Zoro # G0852741
- UPC # 785901696650
- Country of Origin Czechia
- Category Limit Switch Accessories
Dimensions
Depth | 60 mm |
Height | 74 mm |
Width | 55 mm |
Description
10 Amp Switch Body, Current Rating 10 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- SQUARE D 20 Amp Switch Body (V0)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A, compact size (VN20)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- Square D Limit Switch Accessories