Shop All Spreaders
Spyker Spreaders
80lb Variable Deflector Kit for ERGO-PRO
Mfr # SPYVD-80100
Zoro # G710155301
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread Width 17.7 in
- Length 22.8 in
- Height 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # SPYVD-80100
- Zoro # G710155301
- UPC # 81174101939
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 17.7 in |
Length | 22.8 in |
Height | 4.9 in |
Description
The Spyker Variable Deflector means you can easily adjust your spread width for any job; from sidewalks to parking lots. The deflector quickly changes the width of your material spread from 3-12 feet, without any tools required. Just move the deflector up or down, and lock it into place. Stainless steel hardware provides durability, while the bright yellow shade means high visibility, even in bad weather. Compatible with Spyker 100lb ERGO-PRO Ice Melt Spreaders, the SPYVD-80100 provides you with the versatility you and your crew need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS Wire StrainerTightener (1703)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- B & K REGULATR LP 1/4""&3/8"" (112-501)
- INTEX RECREATION SPA FILTER CARTRIDGE 2PK (29001E)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 50lb Side Deflector Kit for P20 (1008211)
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- SPYKER SPREADERS 25# Commercial Bag Spreader (BCS25)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader PC (SPY80-1P)
- YARD TUFF Lawn Tractor Spreader (AS-80LT12)
- Spyker Spreaders Spreaders