Shop All Spreaders
Spyker Spreaders
80lb ERGO-PRO Push Spreader PC
Mfr # SPY80-1P
Zoro # G410155298
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 lbs
- Spread Width 25 in
- Includes Hopper Cover, Hopper Screen
- Length 47 in
- Type Broadcast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # SPY80-1P
- Zoro # G410155298
- UPC # 81174302190
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 25 in |
Length | 47 in |
Height | 36.5 in |
Details
Capacity | 80 lbs |
Includes | Hopper Cover, Hopper Screen |
Type | Broadcast |
Weight | 43 lb |
Handle Type | Handle adjusts from 5'5" to 6'3" |
Axle Material | Stainless steel |
Description
The 80-lb. capacity Spyker ERGO-Pro Walk-Behind Broadcast Spreader is perfect for spreading seed, fertilizer, ice melt and more. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Flr Lime (03-500-41)
- MTD Hub 76 X 1.23X.92 (750-04792)
- TECUMSEH Jet (632737)
- MTD Plate-Shave 28 (790-00118-0637)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 25# Commercial Bag Spreader (BCS25)
- SPYKER SPREADERS Carving Blade Agitator for PRO and ERGO-PRO (05-299-0022)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- CHAPIN 100 lb. capacity Broadcast Spreader (8303C)
- Spyker Spreaders Spreaders