Shop All Spreaders
Spyker Spreaders
50lb ERGO-PRO Spreader PC
Mfr # SPY50L-1P
Zoro # G510155303
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 lbs
- Spread Width 22.5 in
- Includes Hopper Cover, Hopper Screen
- Handle Type Handle adjusts from 5'5" to 6'3"
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # SPY50L-1P
- Zoro # G510155303
- UPC # 81174300356
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 22.5 in |
Length | 38 in |
Height | 38 in |
Details
Capacity | 50 lbs |
Includes | Hopper Cover, Hopper Screen |
Handle Type | Handle adjusts from 5'5" to 6'3" |
Type | Broadcast |
Weight | 40 lb |
Axle Material | Stainless steel |
Description
The 50-lb. capacity Spyker ERGO-Pro Walk-Behind Broadcast Spreader is perfect for spreading seed, fertilizer, ice melt and more. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Replacement Handle, Rake, 54 in. L (2020600)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Orange Polypropylene Handle (69827)
- HYDROFARM 4LB Japanese Maple Fert (FX14660)
- SAMLEX AMERICA Samlex SAM-450-12 SAM Series Modified Sine Wave Inverter - 450 Watt (SAM-450-12)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 80lb Variable Deflector Kit for ERGO-PRO (SPYVD-80100)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- SPYKER SPREADERS 100lb ERGO-PRO ICE Push Spreader (SPY100-2S)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader PC (SPY80-1P)
- SPYKER SPREADERS 25# Commercial Bag Spreader (BCS25)
- SNOW JOE Handheld Spot Shaker Spreader w/Adjust. Dial Flow Control, 5-lbs Cap. (SJSPD1)
- Spyker Spreaders Spreaders