Shop All Spreaders
Spyker Spreaders
50lb ERGO-PRO ICE Spreader
Mfr # SPY50L-2S
Zoro # G810155300
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 lbs
- Spread Width 22 in
- Includes Hopper Cover, Variable Deflector, Hopper Screen
- Handle Type Handle adjusts from 5'5" to 6'3"
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spyker Spreaders
- MFR # SPY50L-2S
- Zoro # G810155300
- UPC # 81174300363
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 22 in |
Length | 38 in |
Height | 38 in |
Details
Capacity | 50 lbs |
Includes | Hopper Cover, Variable Deflector, Hopper Screen |
Handle Type | Handle adjusts from 5'5" to 6'3" |
Type | Broadcast |
Weight | 40 lb |
Axle Material | Stainless Steel |
Description
The 50-lb. capacity Spyker ERGO-PRO Walk-Behind Salt Spreader is ideal for tough winter jobs, as it is capable of spreading salt, ice melt and more. This salt spreader features a stainless steel carving blade to slice through dense materials like ice melt and rock salt, and the reflective frame adds visibility in poor weather conditions. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2040-X-A)
- DEWITT FleXible Container, 2000 lb. Capacity (FIBC 2000)
- CHAPIN 80 lb. capacity Broadcast Spreader (8201A)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- SPYKER SPREADERS 25# Commercial Bag Spreader (BCS25)
- SPYKER SPREADERS 50lb Variable Deflector Kit for ERGO-PRO (SPYVD-50)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 50lb Side Deflector Kit for P20 (1008211)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- SPYKER SPREADERS 50lb PRO Push Spreader PC (P20-5010)
- AGRI-FAB 175 lb. capacity Drop Tow behind Spreader (45-0288)
- Spyker Spreaders Spreaders