Shop All Tampers & Compactors
Spyker Spreaders
300lb PRO Roller 18 in. x 24 in.
Mfr # R28-1824
Zoro # G910191260
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Push/Pull, Quick & easy tool-less conversion
- Height 18 in
- Length 49 in
- Width 34.25 in
- Weight 39 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # R28-1824
- Zoro # G910191260
- UPC # 81174300806
- Country of Origin United States
- Category Tampers & Compactors
Dimensions
Height | 18 in |
Length | 49 in |
Width | 34.25 in |
Details
Handle Type | Push/Pull, Quick & easy tool-less conversion |
Weight | 39 lb |
Description
The Spyker Push/Tow Commercial Lawn Roller is the perfect tool for repairing lawn damage and packing down loose dirt, seed, or sod. The roller easily converts from a push to a tow-behind design-- just flip the handle, no tools required! The rugged drum is constructed in commercial-grade thick poly to withstand season after the season, while the rounded edges prevent lawn damage during tractor turns. The extra-large opening comes with a tethered easy-turn plug to ensure you'll never lose it, and when the project is over just drain the drum and hang it on the wall for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Guinea Habitat Canvas Bottom Teal 47" X 24" X 4" (171GHPCB)
- SMARTPLUG SmartPlug BM30NT Stainless Steel Inlet and Cover Assembly - 30 Amp (BM30NT)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- MTD Cable (GW-9444P)
- SPYKER SPREADERS 770lb PRO Roller 24 in. x 36 in. (R76-2436)
- KRAFT TOOL All Steel Tamper, 8"x8 (CC921)
- KENYON Tamp, 4x10", 1/4" Plate, 58" Handle (85054GRA)
- KUSHLAN PRODUCTS Vibratory Reversible Plate Compactor (KPRC160)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- BULLY TOOLS Dibble Bar, Steel T-Style Handle (92381)
- NUPLA Dirt Tamper, 10x10 In Blade, 48 In Handle (6894185)
- Spyker Spreaders Tampers & Compactors