Shop All Spreaders
Spyker Spreaders
25# Commercial Bag Spreader
Mfr # BCS25
Zoro # G910155309
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 lbs
- Spread Width 8.6 in
- Includes Broadcast shield
- Type Broadcast
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # BCS25
- Zoro # G910155309
- UPC # 81174502163
- Country of Origin Viet Nam
- Category Spreaders
Dimensions
Spread Width | 8.6 in |
Length | 15 in |
Height | 6 in |
Details
Capacity | 25 lbs |
Includes | Broadcast shield |
Type | Broadcast |
Weight | 3 lb |
Handle | Ergonomic Grip |
Description
The Spyker 25-lb capacity Bag Spreader is your new favorite go-to-- making spreading smaller spaces quick and easy. The waterproof tear-resistant nylon bag features support rods for quick filling, as well as a clear viewing window at back, making it easy to gauge material use while on the job. The sealed gearbox with stainless hardware ensure durability, while the rugged reinforced resign base and fan provide increased strength. The advanced calibration system with quick adjustment dial ensures accurate spreading, and no wasted product. And if it's a long job-- the extra-wide should strap with padding keeps you comfortable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Exhaust (20 041 12-S)
- JACKS IMPORTS Stainless Steel Swan Neck Spurs LADIES (104-L)
- BRIGGS & STRATTON Electric Starter Motor (498148)
- DB ELECTRICAL Clutch Disc For Massey Ferguson TO30, TO35 Others 181114M91; (1212-6003)
- SPYKER SPREADERS 80lb Variable Deflector Kit for ERGO-PRO (SPYVD-80100)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- SPYKER SPREADERS Carving Blade Agitator for PRO and ERGO-PRO (05-299-0022)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader PC (SPY80-1P)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- Spyker Spreaders Spreaders