Shop All Vehicle Salt & Sand Spreaders
Spyker Spreaders
120lb PRO Electric Spreader
Mfr # S80-12010
Zoro # G510155297
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Weight 42 lb
- Capacity 120 lbs
- Spreader type Broadcast
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # S80-12010
- Zoro # G510155297
- UPC # 81174301230
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 24 in |
Length | 19 in |
Height | 23 in |
Details
Weight | 42 lb |
Capacity | 120 lbs |
Spreader type | Broadcast |
Includes | Hopper screen, hopper cover, hand/foot pedal |
Description
Featuring a powerful 12 volt DC motor protected by and mounted with corrosion-resistant stainless steel, the S80-12010 is equipped to both perform and protect from the hazards of the job.The motor is mounted outside of the large hopper to allow for more material, and delivering a true 120 lb. capacity, helping you get the job done quicker with fewer refills. This electric spreader comes standard with a Variable Speed Control-mounted conveniently within arms reach-which controls the spread swath, up to 16 feet.The Spyker electric lawn spreader's hopper gate control is operated by foot pedal when mounted on a ZTR mower. Otherwise, an 8 foot cable optional can be utilized for a gate control on an ATV or UTV. The length of wiring from the variable speed controller to the motor is 160 in. 13.3 feet, and the length of wiring from the variable speed controller to the battery is 80 in. 6.7 feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Instant Brass & Copper Tarnish Remover - 1 Gallon (BC 01810)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- PERKO Perko 1214DP1CHR Chrome-Plated Offset Shortside Hinge w Fixed Pin-2-1/2" Open x 3/4" Shortside, Pair (1214DP1CHR)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- SPYKER SPREADERS Side Deflector Kit for S80 (KSP13-SD3)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- AFTERMARKET UNIVERSAL SPINNER HUB KEYEDCROSS DRILLED 278 INCH HIGH (924F0017T)
- SALTDOGG TGS02 4 Cubic Foot Tailgate Spreader (TGS02)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS15A)
- Spyker Spreaders Vehicle Salt & Sand Spreaders