Shop All Spreaders
Spyker Spreaders
100lb ERGO-PRO ICE Push Spreader
Mfr # SPY100-2S
Zoro # G610155302
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 100 lbs
- Spread Width 28.5 in
- Includes Hopper Cover, Variable Deflector, Hopper Screen
- Length 50 in
- Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spyker Spreaders
- MFR # SPY100-2S
- Zoro # G610155302
- UPC # 81174306242
- Country of Origin China
- Category Spreaders
Dimensions
Spread Width | 28.5 in |
Length | 50 in |
Height | 37 in |
Details
Capacity | 100 lbs |
Includes | Hopper Cover, Variable Deflector, Hopper Screen |
Weight | 46 lb |
Handle | Handle adjusts from 5'3" to 6'6" |
Type | Broadcast |
Axle Material | Stainless steel |
Description
The 100-lb. capacity Spyker ERGO-PRO Walk-Behind Salt Spreader is ideal for tough winter jobs, as it is capable of spreading salt, ice melt and more. This salt spreader features a stainless steel carving blade to slice through dense materials like ice melt and rock salt, and the reflective frame adds visibility in poor weather conditions. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- ICE-BRIX Ice-Brix™ Cold Packs, 6" x 4" x 3/4", White, 36/Case (IB8BPD)
- UDP 12 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107003)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 114Lnk (72RD114G)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- SPYKER SPREADERS 5# Commercial Handheld Spreader (HHS100)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- SPYKER SPREADERS 50lb PRO Push Spreader PC (P20-5010)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- EARTHWAY Deluxe Tow Spreader w/ Pneumatic Tires (2050TP)
- Spyker Spreaders Spreaders